Skip to Main Content
customer-service Help
Prime-Line

30 in. x 9/16 in. Spiral Non-Tilt Balance, Blue Tip

Prime-Line 30 in. x 9/16 in. Spiral Non-Tilt Balance,  Blue Tip FJ 3030
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.33
  • Country of Origin (subject to change): United States
See full product details
Out of Stock
Total: $12.33

Prime-Line #FJ 3030 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This is a non-tilt style spiral balance with a red bushing at its tip. It has a bow tie shaped device installed in the end of the spiral rod. The bow tie engages a balance foot that has been installed on the bottom edge of the window (vent) with a dual hook protruding out from the corner for the bow tie to engage. Often used on wood windows, but may be found on others as well. This balance is 30 in. long and 9/16 in. in diameter. It is charged or wound up using the Prime-Line part H 3788 Tensioning Tool.
  • Can be used on vinyl hung tilt windows
  • Blue colored nylon bushing indicates medium spring weight
  • Adjustable weight range
  • 30 in. length and 9/16 in. diameter
  • Maximum weight rating is 35 lbs.
  • Spiral balance clips are sold separately
  • Prime-Line part H-3788 non-tilt balance tension tool can be ordered separately
  • For further dimensional information, please see the line drawing
  • Restrictions and Compliance

    This item has been restricted from sale in the following states: No

    Reviews of Prime-Line #FJ 3030