3/4 in. Clear Vinyl, Shower/Tub Enclosure Anti-Slam Bumpers (4 Pack)

  • Mfr # M 6119

  • Zoro # G511924366


product price:  $7.49
/pk 4, $1.87/ea
Sold in multiples of 2 for $14.98

Key Features

For Use With
Shower/Tub Enclosure
Mounting Type
Self adhesive
Material
Vinyl
Size
3/4 in.
Size (In.)
3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M 6119
Zoro #
G511924366
UPC #
-
Country of Origin
China

Dimensions

Size
3/4 in.
Size (In.)
3/4 in.

Details

Item
Anti-Slam Bumpers
For Use With
Shower/Tub Enclosure
Mounting Type
Self adhesive
Material
Vinyl
Color
Clear

Description

This package of 4 clear vinyl bumpers and included fasteners fit into tub enclosure jambs to help cushion the stop of sliding doors. The 3/4 inch diameter x 5/16 inch thick door bumpers are used to help cushion the door panels from slamming into the enclosure jambs. Jambs should be cleaned before installed with the supplied fasteners.


  • • Used in tub enclosure jambs to help prevent slamming of the door
  • • Package contains 4 bumpers and the necessary fasteners to install
  • • Constructed of clear vinyl
  • • Prepare area for installation by cleaning thoroughly
  • • Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.