Primeline Tools
Casement Crank Handle, 3/8", Bore Brz
Mfr # MP3534
Zoro # G4548343
Sold in multiples of 2 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type None
Explore More Products
- PRIMELINE TOOLS Sq Casement Crank Handle, 8", Bronz, R/H MP3522
- GARDNER BENDER Nut Bit Drive Size: 1/4", 5/16" , Num. of pieces:2 NSS
- KLEIN TOOLS Phillips, Slotted, Square, Hex Bit 7 3/4 in, Drive Size: 1/4 in, 5/16 in, 3/8 in , Num. of pieces:7 32557
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in 211R2C36RD-B
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in , Num. of pieces:26 77792
- LISLE Carbide Scraper, 5/8" 81770
- GENERAL TOOLS THE QUAD SAW/DRIVER 14 PC GN86014
- CRAFTSMAN Multi-Bits Jewelers Set 5 Pieces CMHT68009
- TEKTON 6-in-1 Phillips/Slotted Driver (#1 x 3/16 in., #2 x 1/4 in., Black) DMS14001
- GENERAL TOOLS Double Ended, Nonremovable Bit 4 in, , Num. of pieces:1 807X
- URREA 5 in 1 interchangeable cushion grip screwdriver 5/16” bits 9301CMS
- Primeline Tools Screwdrivers and Nutdrivers