Primeline Tools
Closet Door Bottom Track, 3" L
Mfr # N 6875
Zoro # G3343343
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 48 in
- Width (In.) 2 9/16 in
- For Use With Mirrored Door Convex or Round Edge Roller Assemblies
- Mounting Door Bottom
- Material Satin Nickel
Explore More Products
- PRIMELINE TOOLS Floor Btm Guides, Sliding Closet Door, PK2 MP6551
- PRIMELINE TOOLS Closet Door Top Guide Wheel, 3-3/4" L, PR N 6544
- PRIMELINE TOOLS Mirror Door Roller, 3-53/64" L N 7404
- PRIMELINE TOOLS Closet Door Bottom Guide, 3-3/4" L, PR N 6562
- PRIMELINE TOOLS Pocket Door Pull, 3-53/64" L N 7363
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L N 6529
- PRIMELINE TOOLS Front Closet Door Roller, 3-53/64" L, PR N 6898
- PRIMELINE TOOLS Drawer Track, Guides, Brown, Plastic, PK25 MP7084
- PRIMELINE TOOLS Floor B/I Guide, Pl, Sldng Closet Door, PK4 MP7221
- PRIME-LINE Plastic Sliding Closet Door Guide for 1-3/8 Inch Thick Doors, Tan, Set of 1 N 7528
- ZORO SELECT By-Pass Closet Door Track Set 7072U
- Primeline Tools Barn & Hanging Door Hardware