Skip to Main Content
customer-service Help
Prime-Line

Machine Screw, Oval Head Phillip Drive #10-32 X 1-3/4in 18-8 Stainless Steel 25PK

Prime-Line Machine Screw,  Oval Head Phillip Drive #10-32 X 1-3/4in 18-8 Stainless Steel 25PK 9010894
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.62 ($0.74/unit)
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
Orders over $75 ship free.
Total: $18.62

Prime-Line #9010894 Specifications

  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
  • Size: #10-32 X 1-3/4 inch
  • Oval Head, Phillips Drive
  • Use with nuts or pre-threaded holes of the same diameter & thread size
  • Often used in machinery & appliances
  • Nuts and washers not included
  • Thread Type: Fine, Thread Class: UNF-2A, Point Style: Blunt
  • Specification(s) Met: ASME B18.6.3 & ASME B1.1
  • Restrictions and Compliance

    This item has been restricted from sale in the following states: No

    Reviews of Prime-Line #9010894