Prime-Line
Machine Screw, Pan Head Phil/Sltd Comb Drive #6-32 X 1/4in Zinc Plated Steel 100PK
Mfr # 9008604
Zoro # G000934975
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Combination Phillips/Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- PRIME-LINE Machine Screw, Pan, Phil/Sltd Comb Drive 1/4in-20 X 1in Zinc Plated Steel 100PK 9009516
- PRIME-LINE Machine Screw, Pan Head, Phil/Sltd Comb 1/4in-20 X 2in Zinc Plated Steel 100PK 9009584
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #12-24 X 2in Zinc Plated Steel 100PK 9001664
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive 1/4in-20 X 2in 18-8 Stainless Steel 50PK 9005621
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 3/8in-24 X 3/4in Grade 18-8 Stnl Steel 10PK 9002372
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M4-0.7 X 10MM Zinc Plated Steel 25PK 9131191
- PRIME-LINE Machine Screw, Round, Phil/Sltd Drive 5/16in-18 X 1-1/4in Zinc Plated Steel 20PK 9005887
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-24 X 4-1/2in Zinc Plated Steel 50PK 9001530
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M6-1.0 X 14MM A2-70 Stainless Steel 10PK 9121519
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.025.0037
- ZORO SELECT #4-40 x 5/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51341.011.0031
- Prime-Line Machine Screws