Sheet Metal Screw, Self-Dril, Pan, Phil No. 8 X 3/4in Zinc Plated Case Hard 100PK

  • Mfr # 9029694

  • Zoro # G600933149


product price:  $12.65
/pk 100, $0.13/ea

Key Features

Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#8
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9029694
Zoro #
G600933149
UPC #
49793117212
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
3/4 in
Drive Size
#8

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3, SAE J78

Description

The threads on sheet metal screws are designed to pull two materials tightly together. The self drilling tip eliminates the need to drill a pilot hole.


  • •Size: #8 X 3/4 inch
  • •Pan Head, Phillips Drive
  • •Used to attach sheet metal to other thin metal, wood or other material
  • •Features a self-drilling tip
  • •Pilot hole not necessary
  • •Specification(s) Met: ASME B18.6.3 and SAE J78

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.