Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Sheet Metal Screw, Self-Tap, Flat, Phil Dr #4 X 3/4in 18-8 Stainless Steel 25PK

  • Zoro #: G000921753
  • Mfr #: 9015995
Tap to zoom
Hover or click to zoom
$2.72 /ea ($0.11/unit)

Order in multiples of 4

  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Prime-Line #9015995 Specifications

  • Zoro #: G000921753
  • Mfr #: 9015995
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.
  • Size: #4 X 3/4 inch
  • Flat Head, Phillips Drive
  • Used to attach sheet metal to other thin metal, wood or other material
  • Sharp pointed tip
  • Pilot hole should be pre-drilled
  • Thread Type: Type A, Point Style: Sharp
  • Specification(s) Met: ASME B18.6.3
  • Restrictions and Compliance

    This item has been restricted from sale in the following states: No

    Reviews of Prime-Line #9015995