Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Sheet Metal Screw, Self-Tap Pan Head Phillip Drive #12 X 3/8in Zinc Plated Steel 50PK

  • Zoro #: G000934746
  • Mfr #: 9020707
Tap to zoom
Hover or click to zoom
$17.01 ($0.34/unit)
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Prime-Line #9020707 Specifications

  • Zoro #: G000934746
  • Mfr #: 9020707
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.
  • Size: #12 X 3/8 inch
  • Pan Head, Phillips Drive
  • Used to attach sheet metal to other thin metal, wood or other material
  • Sharp pointed tip
  • Pilot hole should be pre-drilled
  • Thread Type: Type A, Point Style: Sharp
  • Specification(s) Met: ASME B18.6.3 & SAE J933
  • Restrictions and Compliance

    This item has been restricted from sale in the following states: No

    Reviews of Prime-Line #9020707