Skip to Main Content
customer-service Help
Prime-Line

Socket Cap Screw Flat Head Allen Dr 1/4in-20 X 1-1/2in Black Ox Coat Steel 50PK

Prime-Line Socket Cap Screw Flat Head Allen Dr 1/4in-20 X 1-1/2in Black Ox Coat Steel 50PK 9174002
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.28 ($0.47/unit)
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
Orders over $75 ship free.
Total: $23.28

Prime-Line #9174002 Specifications

  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
  • Size: 1/4 inch-20 X 1-1/2 inch
  • Flat Head, Hex (Allen) Drive
  • Installs using an Allen wrench
  • Can be used in tight spaces where there may not be room for a socket tool or wrench
  • Often used in machinery, tools & dies
  • Thread Type: Coarse, Thread Class: UNC-3A, Point Style: Blunt
  • Specification(s) Met: ASME B18.3 & ASTM F835
  • Restrictions and Compliance

    This item has been restricted from sale in the following states: No

    Reviews of Prime-Line #9174002