Prime-Line

Socket Set Screw #10-32 X 5/16in Black Oxide Coated Steel 25PK

Prime-Line Socket Set Screw #10-32 X 5/16in Black Oxide Coated Steel 25PK 9182941
Hover or click to zoom Tap to zoom
  • System of Measurement: IMPERIAL (INCHES)
  • Point Type: Cup Point
  • Thread Size: #10-32
  • Material: ALLOY STEEL
  • Finish: BLACK OXIDE
  • Meets/Exceeds: ASME B18.3 & ASTM F912
  • Fastener Thread Type: Fine
  • Fastener Thread Direction: RIGHT HAND
See full product details
$5.49 /pkg. of 25

Must order in multiples of 2

Orders over $75 ship free.

Subtotal: $10.98

Prime-Line #9182941 Specifications

  • System of Measurement: IMPERIAL (INCHES)
  • Point Type: Cup Point
  • Thread Size: #10-32
  • Material: ALLOY STEEL
  • Finish: BLACK OXIDE
  • Meets/Exceeds: ASME B18.3 & ASTM F912
  • Fastener Thread Type: Fine
  • Fastener Thread Direction: RIGHT HAND
  • Length: 5/16"
  • Number of Pieces: 25
  • Drive Type: HEX (ALLEN)
  • Size: #10-32 X 5/16"
  • Dia./Thread Size: #10
  • Class: UNF-3A
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Socket set cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. This fastener is headless and contains an internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Although often used in machinery, they can be found around the home as well to secure window crank handles to window operators or to hold interior door knobs to spindles. Length is measured from the top of the fastener to the base of the cup point.
  • Size: #10-32 X 5/16 inch
  • Headless screw that sits flush or below the surface once installed
  • Internal socket drive requires Allen wrench (hex key) to install
  • Installs into an internally threaded hole to hold an object into place
  • Often used in machinery to secure gears to shafts
  • Thread Type: Fine, Thread Class: UNF-3A, Point Style: Cup Point
  • Specification(s) Met: ASME B18.3 & ASTM F912
  • Reviews of Prime-Line #9182941