Skip to Main Content
customer-service Help
Prime-Line

Spiral Non-Tilt Balance, 3/8 in. Red-Tipped, 32 in.

Prime-Line Spiral Non-Tilt Balance,  3/8 in. Red-Tipped,  32 in. FM 3220
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.01
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.
Total: $11.01

Prime-Line #FM 3220 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This non-tilt spiral balance is constructed of a mill-finished metal tube measuring 3/8 in. in diameter. The FM series spiral balance features 2 available rod extensions; one measures 5/8 in. and the other 1-5/8 in. The red-colored nylon bushings of these spiral tilt balances indicate their spring weight is for sash of medium weight. These spiral balances are used on non-tilting vinyl single hung windows.
  • The medium spring weight of this spiral balance is denoted by its red-colored nylon bushing
  • The tube dimensions of this balance measures 3/8 in. in diameter by 32 in. in length
  • Spiral balances are sold separately
  • These spiral balances are used on non-tilting vinyl single hung windows
  • For further dimensional information, please see the line drawing
  • Restrictions and Compliance

    This item has been restricted from sale in the following states: No

    Reviews of Prime-Line #FM 3220