Skip to Main Content
customer-service Help

Wood Screw Flat Head Phillips Drive #5 X 5/8in Zinc Plated Steel 50PK

  • Zoro #: G200933556
  • Mfr #: 9034372
Prime-Line Wood Screw Flat Head Phillips Drive #5 X 5/8in Zinc Plated Steel 50PK 9034372
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.49 ($0.27/unit)
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Prime-Line #9034372 Specifications

  • Zoro #: G200933556
  • Mfr #: 9034372
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
  • Size: #5 X 5/8 inch
  • Flat Head, Phillips Drive
  • Designed to attach wood to wood or hang items onto a wood structured fixture
  • Features a sharp pointed tip
  • Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
  • Thread Type: Deep, Point Style: Sharp
  • Specification(s) Met: ASME B18.6.1
  • Restrictions and Compliance

    This item has been restricted from sale in the following states: No

    Reviews of Prime-Line #9034372