Skip to Main Content
customer-service Help

Wood Screw, Flat Head, Phillips Drive #8 X 1-1/2in Solid Brass 100PK

  • Zoro #: G400922183
  • Mfr #: 9035244
Prime-Line Wood Screw,  Flat Head,  Phillips Drive #8 X 1-1/2in Solid Brass 100PK 9035244
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.68 ($0.21/unit)
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Prime-Line #9035244 Specifications

  • Zoro #: G400922183
  • Mfr #: 9035244
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
  • Size: #8 X 1-1/2 inch
  • Flat Head, Phillips Drive
  • Designed to attach wood to wood or hang items onto a wood structured fixture
  • Features a sharp pointed tip
  • Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
  • Thread Type: Deep, Point Style: Sharp
  • Specification(s) Met: ASME B18.6.1
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    This item has been restricted from sale in the following states: No

    Reviews of Prime-Line #9035244