Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable Clamp, Steel, 1/2" Clamping dia., PR1

  • Zoro #: G0613897
  • Mfr #: GD 12254
$6.89 /ea

Order in multiples of 2

  • Item: Cable Clamp
  • Color: Gray
  • Clamp Finish: Natural
See full product details
Orders over $75 ship free.

Primeline #GD 12254 Specifications

  • Zoro #: G0613897
  • Mfr #: GD 12254
Item: Cable Clamp Color: Gray
Clamp Finish: Natural Dimension A: 0.25 in
Type: Half Clip Clamp Thickness: 0.05 in
Clamp Band Width: 1/2 in Mounting Hole Dia.: 0.5 in
Coating Material: Galvanized Package Quantity: 1
Clamp Color: Natural Cable Clamping Dia.: 1/2 in
Clamp Material: Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cable Clamp, Cable Clamp, Half Clip, Steel, Cable Clamping Dia. 1/2 in, Mounting Hole Dia. 0.5 in, Clamp Thickness 0.05 in, Clamp Band Width 1/2 in, Natural, Natural Clamp Finish, Galvanized Coating Material, 1 Pair

Reviews of Primeline #GD 12254