Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Closet Door Guide, 3-3/4" L, PR

  • Zoro #: G3341663
  • Mfr #: N 6567
$1.89 /ea

Order in multiples of 5

  • Length (In.): 3 3/4 in
  • Width (In.): 3 3/4 in
  • For Use With: Used on Pocket Doors as Well as Bi-Pass Door Systems
See full product details
Orders over $75 ship free.

Primeline #N 6567 Specifications

  • Zoro #: G3341663
  • Mfr #: N 6567
Length (In.): 3 3/4 in Width (In.): 3 3/4 in
For Use With: Used on Pocket Doors as Well as Bi-Pass Door Systems Mounting: Door Floor
Material: Nylon Includes: Fasteners; (2) Floor Guides
Finish: Unfinished Color: White
Number of Wheels: 0 Height (In.): 5 23/64 in
Depth (In.): 45/64 in Type: Bi-Fold Door
Category Type: Door Guides Item: Closet Door Guide
Roller Width/Dia. (In.): No Roller Construction: Nylon
Requires: Hardware Hardware: Included
Package Quantity: 1 Shaft Length: 45/64 in
Mounting Hole Size (In.): 3/16 Bearings: Steel
Wheel Diameter: 1 in Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Closet Door Guide, Bi-Fold Door, Nylon, White, Unfinished Finish, Shaft Length 45/64 in, Length (In.) 3 3/4 in, Height (In.) 5 23/64 in, Width (In.) 3 3/4 in, Depth (In.) 45/64 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Nylon, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Reviews of Primeline #N 6567