Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Door Bottom Pivot Bracket, 3-13/16" L

  • Zoro #: G4863527
  • Mfr #: N 6587
$3.74 5% off
$3.55 /ea

Order in multiples of 3

  • Depth (In.): 1 13/16 in
  • For Use With: 1" to 1-3/8" Thick Doors
  • Color: Silver
See full product details
Orders over $75 ship free.

Primeline #N 6587 Specifications

  • Zoro #: G4863527
  • Mfr #: N 6587
Depth (In.): 1 13/16 in For Use With: 1" to 1-3/8" Thick Doors
Color: Silver Wheel Diameter: 1 in
Roller Width/Dia. (In.): No Roller Material: Steel, Nylon
Width (In.): 3 51/64 in Includes: Fasteners
Shaft Length: 1-13/16 in Mounting: Door Bottom/Jamb
Construction: Steel Hardware: Included
Height (In.): 5 23/64 in Finish: Unfinished
Number of Wheels: 0 Package Quantity: 1
Length (In.): 3 13/16 in Item: Closet Door Bottom Pivot Bracket
Bearings: Steel Type: Bi-Fold Door
Requires: Hardware Mounting Hole Size (In.): 3/16
Shop By: New Low Price Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Closet Door Bottom Pivot Bracket, Bi-Fold Door, Nylon, Silver, Unfinished Finish, Shaft Length 1-13/16 in, Length (In.) 3 13/16 in, Height (In.) 5 23/64 in, Width (In.) 3 51/64 in, Depth (In.) 1 13/16 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door

Reviews of Primeline #N 6587