Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Door Cup Pulls, 2-1/8", Chrom Flush, PK5

  • Zoro #: G1735330
  • Mfr #: MP6869
$7.26 12% off
$6.38 /ea ($1.28/unit)

Order in multiples of 2

  • Material: Steel
  • Outside Dia.: 2-1/8"
  • Item: Door Cup Pulls,2-1/8",Chrome Flush,PK5
See full product details
Orders over $75 ship free.

Primeline #MP6869 Specifications

  • Zoro #: G1735330
  • Mfr #: MP6869
Material: Steel Outside Dia.: 2-1/8"
Item: Door Cup Pulls,2-1/8",Chrome Flush,PK5 Mounting: Door
Finish: Chrome plated Color: Chrome
For Use With: Used on Bi-Pass Doors 3/4" to 1-3/4" Thick Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Zoro carries a variety of hanging door hardware in different styles and sizes to choose from. Take a look at the features for this Door Cup Pulls,2-1/8",Chrome Flush,PK5 : MATERIAL: Steel, COLOR: Chrome, FOR USE WITH: Used on Bi-Pass Doors 3/4" to 1-3/4" Thick

Reviews of Primeline #MP6869