Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Door Guide Rod, Bi-Fold, Assembly, PK2

  • Zoro #: G1728489
  • Mfr #: MP6638
$4.10 /ea ($2.05/unit)

Order in multiples of 2

  • Mounting: Door
  • Category Type: Door Guides
  • Outside Dia.: 3/8", 1/4"
See full product details
Orders over $75 ship free.

Primeline #MP6638 Specifications

  • Zoro #: G1728489
  • Mfr #: MP6638
Mounting: Door Category Type: Door Guides
Outside Dia.: 3/8", 1/4" For Use With: Used by Several Slimfold and Several Other Bi-Fold Door Manufacturers
Length (In.): 5-1/2" Includes: Cone Spring and Spring Locking Clip
Item: Door Guide Rod,Bi-Fold,Assembly,PK2 Material: Steel, Nylon
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Door Guide Rod,Bi-Fold,Assembly,Package Quantity 2

Reviews of Primeline #MP6638