Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Door Lock, Regular Bar, Paint

  • Zoro #: G0569812
  • Mfr #: S 4220

$15.83

  • Max. Latching Distance (In.): 1-7/16, 25/32
  • Package Quantity: 1
  • Type: Regular Bar
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Primeline #S 4220 Specifications

  • Zoro #: G0569812
  • Mfr #: S 4220
Max. Latching Distance (In.): 1-7/16, 25/32 Package Quantity: 1
Type: Regular Bar Includes: Assembly Parts, (2) Installation Screws
Item: Sliding Door Lock Bolt Hole Dia. (In.): 3/16
For Door Thickness (In.): 3/16, 1/8, 1/4 For Use With: Showcase Sliding Doors
Finish: paint Country of Origin (subject to change): China

Description

A sliding door bar lock features a stamped steel hinged retainer that can hold the sliding door open at a position of your choosing. This Sliding Door Lock includes characteristics like: FOR USE WITH: Showcase Sliding Doors, FINISH: paint, TYPE: Regular Bar

Reviews of Primeline #S 4220