Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Door Roller Guides, Bottom, Bi-Fold, PK2

  • Zoro #: G1728470
  • Mfr #: MP6616
$5.83 9% off
$5.28 /ea ($2.64/unit)

Order in multiples of 2

  • Outside Dia.: 3/8"
  • Includes: Fasteners
  • Length (In.): 4-7/16"
See full product details
Orders over $75 ship free.

Primeline #MP6616 Specifications

  • Zoro #: G1728470
  • Mfr #: MP6616
Outside Dia.: 3/8" Includes: Fasteners
Length (In.): 4-7/16" Material: Stamped Steel, Nylon
Width (In.): 1" Category Type: Door Guides
Item: Door Roller Guides,Bottom,Bi-Fold,PK2 Mounting: Bottom
For Use With: Used on Roberts Bi-Fold Doors Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Door Roller Guides,Bottom,Bi-Fold,Package Quantity 2

Reviews of Primeline #MP6616