Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drawer Track, Guides, White, PK25

  • Zoro #: G1732147
  • Mfr #: MP7130
$8.41 13% off
$7.30 /ea ($0.29/unit)

Order in multiples of 2

  • Includes: (2) Guides; (4) Side Saddles
  • For Use With: Fits a 3/32" x 1-3/16" Track
  • Material: Plastic
See full product details
Orders over $75 ship free.

Primeline #MP7130 Specifications

  • Zoro #: G1732147
  • Mfr #: MP7130
Includes: (2) Guides; (4) Side Saddles For Use With: Fits a 3/32" x 1-3/16" Track
Material: Plastic Color: Purple
Length (In.): 2-1/4", 1-1/16" Width (In.): 1-1/4"
Mounting: Back of Drawer Item: Drawer Track,Guides,White,PK25
Category Type: Track Hardware Shop By: New Low Price
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Drawer Track,Guides,White,Package Quantity 25

Reviews of Primeline #MP7130