Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Spring, High Carbon Steel, 25" L

  • Zoro #: G0613772
  • Mfr #: GD 12191
$17.92
  • Material: High Carbon steel
  • End Type: Double Center Loop
  • Overall Length: 25 in
See full product details
Orders over $75 ship free.

Primeline #GD 12191 Specifications

  • Zoro #: G0613772
  • Mfr #: GD 12191
Material: High Carbon steel End Type: Double Center Loop
Overall Length: 25 in Item: Extension Spring
Finish: Galvonized Outside Dia.: 1.2969 in
Load (Lbs.): 5 Package Quantity: 1
Spring Rate (Lbs./In.): N/A Coils Per Inch: 7
Wire Dia.: 0.1406 in Type: Utility
Coils per Inch: 7 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extension Spring,High Carbon Steel,25" L

Reviews of Primeline #GD 12191