Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Spring, High Carbon Steel, 25" L

  • Zoro #: G0613757
  • Mfr #: GD 12194
$20.05
  • Package Quantity: 1
  • Spring Rate (Lbs./In.): N/A
  • Type: Utility
See full product details
Orders over $75 ship free.

Primeline #GD 12194 Specifications

  • Zoro #: G0613757
  • Mfr #: GD 12194
Package Quantity: 1 Spring Rate (Lbs./In.): N/A
Type: Utility Coils Per Inch: 6
End Type: Double Center Loop Material: High Carbon steel
Finish: Galvonized Wire Dia.: 0.1563 in
Item: Extension Spring Overall Length: 25 in
Outside Dia.: 1.2969 in Load (Lbs.): 8.4
Coils per Inch: 6 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extension Spring,High Carbon Steel,25" L

Reviews of Primeline #GD 12194