Primeline Tools
Extension Spring, High Carbon Steel, 25" L
Mfr # GD 12267
Zoro # G0613921
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Overall Length 25 in
- Outside Dia. 1.2969 in
- Wire Dia. 0.1875 in
Explore More Products
- PRIMELINE TOOLS Extension Spring, High Carbon Steel, 25" L GD 12311
- PRIMELINE TOOLS Extension Spring, High Carbon Steel, 25" L GD 12279
- PRIMELINE TOOLS Extension Spring, High Carbon Steel, 25" L GD 12207
- PRIMELINE TOOLS Extension Spring, High Carbon Steel, 25" L GD 12191
- PRIMELINE TOOLS Extension Spring, High Carbon Steel, 25" L GD 12202
- PRIMELINE TOOLS Extension Spring, High Carbon Steel, 25" L GD 12193
- PRIMELINE TOOLS Extension Spring, High Carbon Steel, 25" L GD 12192
- PRIMELINE TOOLS Extension Spring, High Carbon Steel, 29" L GD 12277
- PRIMELINE TOOLS Extension Spring, High Carbon Steel, 25" L GD 12195
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12, Load (Lbs.): 3.35 1MZZ3
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 1NAX8
- Primeline Tools Extension Springs