Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Four Door Snugger, 3-53/64" L, PR

  • Zoro #: G4828439
  • Mfr #: N 6581
$3.66 18% off
$3.00 /ea

Order in multiples of 3

  • For Use With: Used on Cox Series 23 Bi-Fold Doors
  • Type: Bi-Fold Door
  • Width (In.): 3 13/16 in
See full product details
Orders over $75 ship free.

Primeline #N 6581 Specifications

  • Zoro #: G4828439
  • Mfr #: N 6581
For Use With: Used on Cox Series 23 Bi-Fold Doors Type: Bi-Fold Door
Width (In.): 3 13/16 in Wheel Diameter: 1 in
Item: Four Door Snugger Hardware: Included
Package Quantity: 1 Material: Nylon
Mounting: Door Top Height (In.): 5 7/16 in
Depth (In.): 5/8 in Requires: Hardware
Length (In.): 3 53/64 in Number of Wheels: 0
Mounting Hole Size (In.): 3/16 Shaft Length: 5/8 in
Construction: Steel Finish: Unfinished
Bearings: Steel Roller Width/Dia. (In.): No Roller
Color: Silver Category Type:
Stanley EDP Number: Includes:
Stanley Class Number: Max. Weight (Lb.):
Outside Dia.: Max. Wheel Dia. (In.):
Cable Size: Inside Dia.:
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Four Door Snugger, Bi-Fold Door, Nylon, Silver, Unfinished Finish, Shaft Length 5/8 in, Length (In.) 3 53/64 in, Height (In.) 5 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Reviews of Primeline #N 6581