Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Garage Door Bottom Weatherstrip, Vinyl, Gy

  • Zoro #: G0592617
  • Mfr #: GD 12275
$41.25 9% off
$37.50
  • Flange Thickness: 3/16 in
  • Flange Width: 3/8 in
  • Fire Rated: No
See full product details
Orders over $75 ship free.

Primeline #GD 12275 Specifications

  • Zoro #: G0592617
  • Mfr #: GD 12275
Flange Thickness: 3/16 in Flange Width: 3/8 in
Fire Rated: No Projection: 1 5/8 in
Insert Type: Vinyl Overall Width: 1 5/8 in
Hardware: Not included Sold As: Strip
Item: Garage Door Bottom Weatherstrip Flange Material: Vinyl
Mounting Type: Surface Flange Height: 2 5/16 in
Includes: Weatherstrip Flange Finish: Dull
Insert Material: Vinyl Overall Length: 10 ft
Insert Size: 3/16 in Flange Color: Gray
For Use With: Doors Stays Flexible to: Stays flexible to : legit gap not collected by supplier
Insert Color: Gray Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Garage Door Bottom Weatherstrip, Insert Type Vinyl, Insert Material Vinyl, Insert Color Gray, Insert Size 3/16 in, Flange Material Vinyl, Flange Color Gray, Flange Finish Dull, Flange Height 2 5/16 in, Flange Width 3/8 in, Flange Thickness 3/16 in, Overall Length 10 ft, Overall Width 1 5/8 in, Stays Flexible to Stays flexible to : legit gap not collected by supplier, Projection 1 5/8 in, Mounting Type Surface, Fire Rated No, For Use With Doors, Includes Weatherstrip, Hardware Not Included

Reviews of Primeline #GD 12275