Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Housing with Fasteners, Steel, Silver

  • Zoro #: G1606549
  • Mfr #: GD 52118
$10.34
  • Height (In.): 3 1/8 in
  • Mounting Hole Size (In.): 9/32
  • Hardware: Included
See full product details
Orders over $75 ship free.

Primeline #GD 52118 Specifications

  • Zoro #: G1606549
  • Mfr #: GD 52118
Height (In.): 3 1/8 in Mounting Hole Size (In.): 9/32
Hardware: Included Number of Wheels: 0
For Use With: Fits Most Garage Doors Item: Housing with Fasteners
Construction: Steel Finish: Galvanized
Width (In.): 5/16 in Roller Width/Dia. (In.): No Roller
Includes: Hardware Material: Steel
Package Quantity: 1 Length (In.): 6 7/16 in
Mounting: Surface Color: Silver
Depth (In.): 6 7/16 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Housing with Fasteners, Steel, Silver, Galvanized Finish, Length (In.) 6 7/16 in, Height (In.) 3 1/8 in, Width (In.) 5/16 in, Depth (In.) 6 7/16 in, Roller Width/Dia. (In.) No Roller, Surface Mounting, Mounting Hole Size (In.) 9/32, Number of Wheels 0, Steel, Hardware Included, For Use With Sectional Garage Door

Reviews of Primeline #GD 52118