Key Switch, SPDT Contact Form, 0.125" dia.
- Zoro #: G0570558
- Mfr #: GD 52142
$27.93
- Stem Dia. and Thread Size: 3/4"
- Mounting Hole: 0.125" dia.
- Item: Key Switch
Primeline #GD 52142 Specifications
| |
Stem Dia. and Thread Size: 3/4" | Mounting Hole: 0.125" dia. |
Item: Key Switch | Key Removal: Yes |
Terminals: Screws | DC Contact Rating: 0.3A @ 24V |
Includes: (2) Keys, Fasteners | Max. Amps: 0.3 A |
Stem Length: 1-5/16" | Voltage: 24V DC |
Contact Form: SPDT | Switch Function: Off/On/Momentary On |
Key Type: Keyed Different | AC Contact Rating: Not Applicable |
Number of Connections: 2 | Country of Origin (subject to change): United States |
Description
Key Switch, Voltage 24V DC, Max. Amps 0.3 A, Includes (2) Keys, Fasteners