Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Left Hand Window Operator, 9" L

  • Zoro #: G0614043
  • Mfr #: H 3914
$41.54
  • Color: Brown
  • Type: Casement Window
  • Base Size (In.): 4
See full product details
Orders over $75 ship free.

Primeline #H 3914 Specifications

  • Zoro #: G0614043
  • Mfr #: H 3914
Color: Brown Type: Casement Window
Base Size (In.): 4 Projection (In.): 11/16 in
Height (In.): 13 1/2 in Item: Left Hand Window Operator
Width (In.): 3-53/64 Finish: Brass
Package Quantity: 1 Strike (In.): 13-7/8
Hardware: Included Includes: Mounting hardware
Material: Die Cast Length (In.): 9 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Left Hand Window Operator, Casement Window, Die Cast, Brass, Length (In.) 9 in, Height (In.) 13 1/2 in, Width (In.) 3-53/64, Strike (In.) 13-7/8, Projection (In.) 11/16 in, Base Size (In.) 4, Includes Mounting Hardware, Color Brown

Reviews of Primeline #H 3914