Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Locking Handle, Zinc, Silver

  • Zoro #: G1606512
  • Mfr #: GD 52123

$19.57

Details
  • Hardware: Included
  • Number of Wheels: 0
  • Material: Zinc Die Cast
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Primeline #GD 52123 Specifications

  • Zoro #: G1606512
  • Mfr #: GD 52123
Hardware: Included Number of Wheels: 0
Material: Zinc Die Cast Shaft Length: 2-7/8"
Height (In.): 1-1/4 Color: Chrome
Item: Locking Handle Roller Width/Dia. (In.): No Roller
Package Quantity: 1 For Use With: Replaces Most Garage Door, Camper and RV. Locking Handles; Uses ILCO 1098M, EZ Set B-1 Key Blank
Includes: Hardware Length (In.): 2-7/8"
Mounting Hole Size (In.): 3/16 Mounting: Surface
Finish: Chrome plated Depth (In.): 5-11/64
Construction: Zinc Width (In.): 4-51/64"
Country of Origin (subject to change): Taiwan, Province of China

Description

Using hanging door hardware to install a sliding door can increase your home's energy efficiency by providing a tighter seal than a traditional hinged door. Take a look at the features for Primeline Locking Handle. Material: Zinc, Color: Silver, For Use With: Sectional Garage Door.

Reviews of Primeline #GD 52123