Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Pocket Door Finger Pull, 3-53/64" L

  • Zoro #: G3344183
  • Mfr #: N 7196
$3.81 /ea

Order in multiples of 3

  • Length (In.): 3 53/64 in
  • Width (In.): 3 13/16 in
  • For Use With: Used by Many Pocket Door Manufacturers
See full product details
Orders over $75 ship free.

Primeline #N 7196 Specifications

  • Zoro #: G3344183
  • Mfr #: N 7196
Length (In.): 3 53/64 in Width (In.): 3 13/16 in
For Use With: Used by Many Pocket Door Manufacturers Mounting: Door
Material: Steel Includes: Fasteners
Finish: Brass Plated Color: Brass
Package Quantity: 1 Hardware: Included
Shaft Length: 7/8 in Height (In.): 5 7/16 in
Mounting Hole Size (In.): 3/16 Construction: Steel
Item: Pocket Door Finger Pull Depth (In.): 7/8 in
Requires: Hardware Type: Sliding Door
Bearings: Steel Wheel Diameter: 1 in
Number of Wheels: 0 Roller Width/Dia. (In.): No Roller
Category Type: Pocket Door Hardware Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Pocket Door Finger Pull, Sliding Door, Nylon, Metallic Brown, Brass Plated Finish, Shaft Length 7/8 in, Length (In.) 3 53/64 in, Height (In.) 5 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 7/8 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Pocket Door

Reviews of Primeline #N 7196