Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Pocket Door Flush Edge Pull, 3-53/64" L

  • Zoro #: G3342801
  • Mfr #: N 6768
$4.05 /ea

Order in multiples of 2

  • Material: Die Cast
  • Bearings: Steel
  • For Use With: Used by Many Pocket Door Manufacturers
See full product details
Orders over $75 ship free.

Primeline #N 6768 Specifications

  • Zoro #: G3342801
  • Mfr #: N 6768
Material: Die Cast Bearings: Steel
For Use With: Used by Many Pocket Door Manufacturers Roller Width/Dia. (In.): No Roller
Mounting: Door Width (In.): 3 13/16 in
Construction: Steel Depth (In.): 5/8 in
Wheel Diameter: 1 in Package Quantity: 1
Requires: Hardware Color: Brass
Mounting Hole Size (In.): 3/16 Shaft Length: 5/8 in
Item: Pocket Door Flush Edge Pull Includes: Fasteners
Category Type: Pocket Door Hardware Hardware: Included
Length (In.): 3 53/64 in Number of Wheels: 0
Height (In.): 6 7/16 in Type: Sliding Door
Finish: Polished Brass Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Pocket Door Flush Edge Pull, Sliding Door, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 5/8 in, Length (In.) 3 53/64 in, Height (In.) 6 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Pocket Door

Reviews of Primeline #N 6768