Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Pocket Door Lock/Pull, 3-3/4" L

  • Zoro #: G3344089
  • Mfr #: N 7161
$15.17
  • Includes: Hidden Flush Edge Pull
  • Number of Wheels: 0
  • Construction: Steel
See full product details
Orders over $75 ship free.

Primeline #N 7161 Specifications

  • Zoro #: G3344089
  • Mfr #: N 7161
Includes: Hidden Flush Edge Pull Number of Wheels: 0
Construction: Steel Package Quantity: 1
Color: Silver Height (In.): 6 23/64 in
Hardware: Included Mounting Hole Size (In.): 3/16
Wheel Diameter: 1 in Type: Sliding Door
Roller Width/Dia. (In.): No Roller Material: Solid Brass
Length (In.): 3 3/4 in Finish: Satin Chrome Plated
Requires: Hardware Item: Pocket Door Lock/Pull
Depth (In.): 1 39/64 in Mounting: Door
Width (In.): 3 3/4 in Shaft Length: 1-39/64 in
For Use With: Fits on the Edge of the Pocket Door; Used on 1-3/8" or 1-3/4" Pocket Doors Bearings: Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pocket Door Lock/Pull, Sliding Door, Nylon, Silver, Chrome Finish, Shaft Length 1-39/64 in, Length (In.) 3 3/4 in, Height (In.) 6 23/64 in, Width (In.) 3 3/4 in, Depth (In.) 1 39/64 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Pocket Door

Reviews of Primeline #N 7161