Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Pocket Door Lock/Pull, 3-45/64" L

  • Zoro #: G3344527
  • Mfr #: N 7319
$13.08
  • Requires: Hardware
  • Bearings: Steel
  • Roller Width/Dia. (In.): No Roller
See full product details
Orders over $75 ship free.

Primeline #N 7319 Specifications

  • Zoro #: G3344527
  • Mfr #: N 7319
Requires: Hardware Bearings: Steel
Roller Width/Dia. (In.): No Roller Mounting: Door
Width (In.): 1 3/8 in Package Quantity: 1
Construction: Steel Length (In.): 2-1/2"
For Use With: Used on 1-3/8" or 1-3/4" Pocket Doors; Fits into a 2-1/4" Tall by 1-3/4" Deep Cut Out on the Edge of the Door Hardware: Included
Color: Black Shaft Length: 1-39/64 in
Finish: Bronze Plated Item: Pocket Door Lock/Pull
Mounting Hole Size (In.): 3/16 Depth (In.): 2 1/2 in
Material: Solid Brass Includes: Hardware
Number of Wheels: 0 Type: Sliding Door
Height (In.): 2 3/4 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pocket Door Lock/Pull, Sliding Door, Nylon, Black, Painted Bronze Finish, Shaft Length 1-39/64 in, Height (In.) 2 3/4 in, Width (In.) 1 3/8 in, Depth (In.) 2 1/2 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Pocket Door

Reviews of Primeline #N 7319