Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Pocket Door Pull, 2-3/4" L

  • Zoro #: G3344457
  • Mfr #: N 7318
$12.33
  • Length (In.): 2 3/4 in
  • Width (In.): 3 3/4 in
  • For Use With: Used on Most Pocket Doors 1-3/8" to 1-3/4" Thick; Fits a 2-1/4" Tall by 1-3/4" Deep Cut Out
See full product details
Orders over $75 ship free.

Primeline #N 7318 Specifications

  • Zoro #: G3344457
  • Mfr #: N 7318
Length (In.): 2 3/4 in Width (In.): 3 3/4 in
For Use With: Used on Most Pocket Doors 1-3/8" to 1-3/4" Thick; Fits a 2-1/4" Tall by 1-3/4" Deep Cut Out Mounting: Door
Material: Solid Brass Includes: Hardware
Finish: Bronze Plated Color: Black
Depth (In.): 1 21/32 in Wheel Diameter: 1 in
Height (In.): 6 5/16 in Mounting Hole Size (In.): 3/16
Type: Sliding Door Requires: Hardware
Roller Width/Dia. (In.): No Roller Hardware: Included
Category Type: Pocket Door Hardware Shaft Length: 1-21/32 in
Number of Wheels: 0 Bearings: Steel
Item: Pocket Door Pull Construction: Steel
Package Quantity: 1 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pocket Door Pull, Sliding Door, Nylon, Black, Painted Bronze Finish, Shaft Length 1-21/32 in, Length (In.) 3 3/4 in, Height (In.) 6 5/16 in, Width (In.) 3 3/4 in, Depth (In.) 1 21/32 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Pocket Door

Reviews of Primeline #N 7318