Pocket Door Pull, 3-13/16" L
- Zoro #: G3344323
- Mfr #: N 7274
$4.67
/ea
Order in multiples of 2
- Length (In.): 3 13/16 in
- Width (In.): 3 51/64 in
- For Use With: Fits into a 3-1/4" Tall by 1-3/4" Deep Cut Out on the Edge of the Door; Used by many Pocket Door Manufacturers
Primeline #N 7274 Specifications
| |
Length (In.): 3 13/16 in | Width (In.): 3 51/64 in |
For Use With: Fits into a 3-1/4" Tall by 1-3/4" Deep Cut Out on the Edge of the Door; Used by many Pocket Door Manufacturers | Mounting: Door |
Material: Die Cast | Includes: Fasteners |
Finish: Satin Nickel Plated | Color: Silver |
Construction: Steel | Roller Width/Dia. (In.): No Roller |
Shaft Length: 55/64 in | Bearings: Steel |
Height (In.): 6 13/32 in | Number of Wheels: 0 |
Package Quantity: 1 | Depth (In.): 55/64 in |
Item: Pocket Door Pull | Requires: Hardware |
Category Type: Pocket Door Hardware | Wheel Diameter: 1 in |
Hardware: Included | Mounting Hole Size (In.): 3/16 |
Type: Sliding Door | Country of Origin (subject to change): Taiwan, Province of China |
Description
Pocket Door Pull, Sliding Door, Nylon, Silver, Satin Nickel Finish, Shaft Length 55/64 in, Length (In.) 3 13/16 in, Height (In.) 6 13/32 in, Width (In.) 3 51/64 in, Depth (In.) 55/64 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Pocket Door