Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Pocket Door Pull, 3-3/4" L

  • Zoro #: G3343650
  • Mfr #: N 7079
$13.39
  • Length (In.): 2 1/2 in
  • Width (In.): 2 1/2 in
  • For Use With: Fits on the Edge of the pocket Door; Used on 1-3/8" or 1-3/4" Pocket Doors; Used by Many Pocket Door Manufacturers
See full product details
Orders over $75 ship free.

Primeline #N 7079 Specifications

  • Zoro #: G3343650
  • Mfr #: N 7079
Length (In.): 2 1/2 in Width (In.): 2 1/2 in
For Use With: Fits on the Edge of the pocket Door; Used on 1-3/8" or 1-3/4" Pocket Doors; Used by Many Pocket Door Manufacturers Mounting: Door
Material: Solid Brass Includes: Hidden Flush Edge Pull
Finish: Satin Chrome Plated Color: Silver
Requires: Hangers, Hardware Package Quantity: 1
Number of Wheels: 0 Category Type: Pocket Door Hardware
Shaft Length: 1-3/8 in to 1-3/4 in Roller Width/Dia. (In.): No Roller
Depth (In.): 1-3/8 to 1-3/4 Wheel Diameter: 1"
Item: Pocket Door Pull Construction: Steel
Type: Sliding Door Mounting Hole Size (In.): 3/16
Hardware: Included Height (In.): 2 3/4 in
Bearings: Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pocket Door Pull, Sliding Door, Nylon, Silver, Chrome Finish, Shaft Length 1-3/8 in to 1-3/4 in, Length (In.) 2 1/2 in, Height (In.) 2 3/4 in, Width (In.) 2 1/2 in, Depth (In.) 1-3/8 to 1-3/4, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Pocket Door

Reviews of Primeline #N 7079