Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Pocket Door Pull, 3-3/4" L

  • Zoro #: G3359189
  • Mfr #: N 7238
$10.31 7% off
$9.55
  • Length (In.): 3 3/4 in
  • Width (In.): 3 3/4 in
  • For Use With: Fits on the Edge of the pocket Door; Used on 1-3/8" or 1-3/4" Pocket Doors; Fits into a 3-1/4" Tall by 1-3/4" Deep Cut Out on the Edge of the Door; Used by Many Pocket Door Manufacturers
See full product details
Orders over $75 ship free.

Primeline #N 7238 Specifications

  • Zoro #: G3359189
  • Mfr #: N 7238
Length (In.): 3 3/4 in Width (In.): 3 3/4 in
For Use With: Fits on the Edge of the pocket Door; Used on 1-3/8" or 1-3/4" Pocket Doors; Fits into a 3-1/4" Tall by 1-3/4" Deep Cut Out on the Edge of the Door; Used by Many Pocket Door Manufacturers Mounting: Door
Material: Solid Brass Includes: Hardware
Finish: Satin Nickel Plated Color: Silver
Mounting Hole Size (In.): 3/16 Item: Pocket Door Pull
Category Type: Pocket Door Hardware Number of Wheels: 0
Type: Sliding Door Construction: Steel
Height (In.): 6 5/16 in Inside Dia.: 1 3/8
Hardware: Included Package Quantity: 1
Depth (In.): 1 39/64 in Requires: Hardware
Roller Width/Dia. (In.): No Roller Bearings: Steel
Shaft Length: 1-39/64 in Wheel Diameter: 1 in
Shop By: Limited-Time Deals Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pocket Door Pull, Sliding Door, Nylon, Silver, Satin Nickel Finish, Shaft Length 1-39/64 in, Length (In.) 3 3/4 in, Height (In.) 6 5/16 in, Width (In.) 3 3/4 in, Depth (In.) 1 39/64 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Pocket Door

Reviews of Primeline #N 7238