Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Right Hand Window Operator, 8" L

  • Zoro #: G0614061
  • Mfr #: H 3833
$11.50
  • Item: Right Hand Window Operator
  • Color: White
  • Width (In.): 5-13/64
See full product details
Orders over $75 ship free.

Primeline #H 3833 Specifications

  • Zoro #: G0614061
  • Mfr #: H 3833
Item: Right Hand Window Operator Color: White
Width (In.): 5-13/64 Type: Square Housing
Strike (In.): 13-7/8 Includes: Mounting hardware
Package Quantity: 1 Length (In.): 8 in
Material: Die Cast Hardware: Included
Projection (In.): 11/16 in Finish: Powder Coated
Height (In.): 13 1/4 in Base Size (In.): 4-3/4
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Right Hand Window Operator, Square Housing, Die Cast, Powder Coated, Length (In.) 8 in, Height (In.) 13 1/4 in, Width (In.) 5-13/64, Strike (In.) 13-7/8, Projection (In.) 11/16 in, Base Size (In.) 4-3/4, Includes Mounting Hardware, Color White

Reviews of Primeline #H 3833