Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Right Hand Window Operator, 9" L

  • Zoro #: G0614168
  • Mfr #: H 3915
$36.88
  • Length (In.): 9 in
  • Color: Brown
  • Item: Right Hand Window Operator
See full product details
Orders over $75 ship free.

Primeline #H 3915 Specifications

  • Zoro #: G0614168
  • Mfr #: H 3915
Length (In.): 9 in Color: Brown
Item: Right Hand Window Operator Includes: Mounting hardware
Hardware: Included Base Size (In.): 4
Package Quantity: 1 Type: Casement Window
Projection (In.): 11/16 in Material: Die Cast
Strike (In.): 13-7/8 Finish: Brass
Width (In.): 3-7/8 Height (In.): 13 1/4 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Right Hand Window Operator, Casement Window, Die Cast, Brass, Length (In.) 9 in, Height (In.) 13 1/4 in, Width (In.) 3-7/8, Strike (In.) 13-7/8, Projection (In.) 11/16 in, Base Size (In.) 4, Includes Mounting Hardware, Color Brown

Reviews of Primeline #H 3915