Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Right Hand Window Operator, 9" L

  • Zoro #: G0593317
  • Mfr #: H 4309
$24.35
  • Height (In.): 13 1/4 in
  • Length (In.): 9 in
  • Strike (In.): 13-7/8
See full product details
Orders over $75 ship free.

Primeline #H 4309 Specifications

  • Zoro #: G0593317
  • Mfr #: H 4309
Height (In.): 13 1/4 in Length (In.): 9 in
Strike (In.): 13-7/8 Material: Die Cast
Projection (In.): 11/16 in Width (In.): 4-1/4
Includes: Mounting hardware Type: Square Housing
Item: Right Hand Window Operator Hardware: Included
Finish: Bronze Package Quantity: 1
Color: Brown Base Size (In.): 4-3/4
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Right Hand Window Operator, Square Housing, Die Cast, Bronze, Length (In.) 9 in, Height (In.) 13 1/4 in, Width (In.) 4-1/4, Strike (In.) 13-7/8, Projection (In.) 11/16 in, Base Size (In.) 4-3/4, Includes Mounting Hardware, Color Brown

Reviews of Primeline #H 4309