Roller Assembly, Pocket Door, 4 Cox, PK2
- Zoro #: G1733179
- Mfr #: MP7449
$25.03
($12.52/unit)
- Length (In.): 2-7/16"
- Width (In.): 1"
- For Use With: Roller Housing Fits Into a Mounting Bracket; Used on Cox Pocket Doors and Several Others; Fits Into a Cox Style Track that is 15/16"- Inside Width
Primeline #MP7449 Specifications
| |
Length (In.): 2-7/16" | Width (In.): 1" |
For Use With: Roller Housing Fits Into a Mounting Bracket; Used on Cox Pocket Doors and Several Others; Fits Into a Cox Style Track that is 15/16"- Inside Width | Mounting: Top |
Material: Stamped Steel, Nylon | Item: Roller Assembly,Pocket Door,4 Co x,PK2 |
Category Type: Pocket Door Hardware | Outside Dia.: 7/8" |
Country of Origin (subject to change): China |
Description
Roller Assembly,Pocket Door,4 Co x,PK2, Package Quantity 2