Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Slide Bolt, Manual Lever, Zinc, 1-5/16" L

  • Zoro #: G0574983
  • Mfr #: GD 52145

$10.45

  • Item: Slide Bolt
  • Holes per Leaf: 6
  • Material: Stainless Steel
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Primeline #GD 52145 Specifications

  • Zoro #: G0574983
  • Mfr #: GD 52145
Item: Slide Bolt Holes per Leaf: 6
Material: Stainless Steel For Use With: Exterior Doors
Bolt Head Dia.: 1-1/2" Hardware: Included
Bolt Length: 3" Length: 1-5/16"
Throw Size: 4-1/4" Operation Type: Manual Lever
Height: 11-1/2" Finish: zinc
Width: 4-13/16" Country of Origin (subject to change): China

Description

Here are some important details for Primeline Slide Bolt. Length: 1-5/16", Material: Stainless Steel, Finish: zinc.

Reviews of Primeline #GD 52145