Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Sliding Door Lock, Pin Lock, Chrome Plated

  • Zoro #: G0613431
  • Mfr #: S 4066

$3.69 /ea

Order in multiples of 3

  • For Door Thickness (In.): 3/16, 1/8, 1/4
  • Type: Pin Lock
  • Finish: Chrome plated
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Primeline #S 4066 Specifications

  • Zoro #: G0613431
  • Mfr #: S 4066
For Door Thickness (In.): 3/16, 1/8, 1/4 Type: Pin Lock
Finish: Chrome plated Max. Latching Distance (In.): 2-9/16
For Use With: Showcase Sliding Doors Item: Sliding Door Lock
Package Quantity: 1 Includes: Chain, Plastic Holder, Installation Screw
Country of Origin (subject to change): China

Description

Here are some important details for Primeline Sliding Door Lock. For Use With: Showcase Sliding Doors, Finish: Chrome plated, Type: Pin Lock.

Reviews of Primeline #S 4066