Primeline Tools
Bi-Pass Closet Track Kit, 48 in.L
- Zoro #: G3359259
- Mfr #: 161791
Hover or click to zoom Tap to zoom
Key Features
- Length (In.): 48 in
- Width (In.): 2 5/8 in
- For Use With: 3/4 in to 1-3/8 in Thick, Wood Door Panels, Each Weighing Up to 60 lb
- Mounting: Top
- Material: Galvanized steel
- Includes: Adjustable Bottom Guide, Brass Plated Steel Finger Pulls, Galvanized Steel Track, Plated Steel Hangers
- Finish: Mill
- Requires: Door
$19.59
Subtotal: $19.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Primeline Tools
- MFR #161791
- Zoro #G3359259
- Country of OriginChina
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 48 in |
Width (In.) | 2 5/8 in |
Depth (In.) | 3/4 in |
Roller Width/Dia. (In.) | 7/8 |
Height (In.) | 2 1/8 in |
Shaft Length | 48 in |
Details
For Use With | 3/4 in to 1-3/8 in Thick, Wood Door Panels, Each Weighing Up to 60 lb |
Mounting | Top |
Material | Galvanized steel |
Includes | Adjustable Bottom Guide, Brass Plated Steel Finger Pulls, Galvanized Steel Track, Plated Steel Hangers |
Finish | Mill |
Requires | Door |
Type | Closet Door |
Outside Dia. | 7/8 in |
Hardware | Included |
Number of Wheels | 4 |
Max. Weight (Lb.) | 60 lb |
Package Quantity | 1 |
Construction | Plastic |
Category Type | Hanging Door Hardware Kits |
Inside Dia. | 3/4 |
Max. Wheel Dia. (In.) | 7/8 in |
Item | Bi-Pass Closet Track Kit |
Description
Bi-Pass Closet Track Kit, Closet Door, Max. Weight (Lb.) 60 lb, Galvanized Steel, Mill Finish, Shaft Length 48 in, Length (In.) 48 in, Height (In.) 2 1/8 in, Width (In.) 2 5/8 in, Depth (In.) 3/4 in, Inside Dia. 3/4 in, Outside Dia. 7/8 in, Max. Wheel Dia. (In.) 7/8 in, Roller Width/Dia. (In.) 7/8, Top Mounting, Number of Wheels 4, Plastic, Hardware Included, Requires Door, For Use With 3/4 in to 1-3/8 in Thick, Wood Door Panels, Each Weighing Up to 60 lb
Reviews of Primeline Tools #161791
Explore more
- PRIMELINE TOOLS Sliding Closet Door Guide, Screws, PK4, Includes: Fasteners MP6562
- PRIMELINE TOOLS Drawer Catches, Double Rlr, Zinc Pltd, PK5 MP7081
- PRIMELINE TOOLS Closet Door Surface Aligner, 3-3/4" L, PR N 6538
- PRIMELINE TOOLS Slding Closet Door, Floor Guide, HDPE, PK25 MP6563
- PRIMELINE TOOLS Closet Door Roller, 3-53/64" L N 6619
- PRIMELINE TOOLS Closet Door Roller, 3-53/64" L, PR N 6628
- PRIMELINE TOOLS Closet Dr Rlr Asms, Bck, 3/4", HDPE, PK2 MP6525
- PRIMELINE TOOLS Front Roller, Closet Door, Assembly, PK2 MP6508
- PRIMELINE TOOLS Cup Pulls, Closet Door, 3/4", Brass, PK5 MP6846-5
- BEST Spanner Wrench for 8K and 45H Series Locks KD316
- EKENA MILLWORK Premium 1/2" Barn Door Flat Track Extension Hardware for 1 3/8" Door, Black GB60013EBL
- Primeline Tools Barn & Hanging Door Hardware