Primeline Tools
Garage Door Hinge, Galvanized Steel
- Zoro #: G0574922
- Mfr #: GD 52105
Hover or click to zoom Tap to zoom
Key Features
- Mounting: Surface
- Material: Steel
- Finish: Galvanized Steel
- Range of Motion: 180 Degrees
- Hinge Number: #1 Heavy Duty
- Door Leaf Height: 1 7/8 in
- Door Leaf Width: 3 in
- Door Leaf Thickness: 0.078 in
$7.53
Subtotal: $7.53
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Primeline Tools
- MFR #GD 52105
- Zoro #G0574922
- Country of OriginChina
- Category Garage Door Hinges
Dimensions
Door Leaf Height | 1 7/8 in |
Door Leaf Width | 3 in |
Details
Mounting | Surface |
Material | Steel |
Finish | Galvanized Steel |
Range of Motion | 180 Degrees |
Hinge Number | #1 Heavy Duty |
Door Leaf Thickness | 0.078 in |
Corners | Rounded |
Holes per Leaf | 2 |
Holes | With |
Pin Type | Nonremovable |
Ligature Resistant | No |
Bearing Type | None |
Orientation | Non Handed |
Pin Material | Steel |
Required Door Thickness | N/A |
Item | Garage Door Hinge |
Hardware | Not included |
Pin Dia. | 7/16 in |
Load Capacity | N/A |
Description
Garage Door Hinge, Steel Material, Galvanized Steel Finish, N/A Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 7/8 in Door Leaf Height, 3 in Door Leaf Width, 0.078 in Door Leaf Thickness, N/A Required Door Thickness, None Bearing Type, Rounded Corners, Not Included Hardware, #1 Heavy Duty Hinge Number, Surface Mounting, 7/16 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Reviews of Primeline Tools #GD 52105
Explore more
- PRIMELINE TOOLS Garage Door Hinge, Galvanized Steel GD 52106
- PRIMELINE TOOLS Garage Door Hinge, Galvanized Steel GD 52167
- PRIMELINE TOOLS Garage Door Hinge, Galvanized Steel GD 52104
- PRIMELINE TOOLS Garage Door Hinge, Galvanized Steel GD 52107
- PRIMELINE TOOLS Garage Door Blank, T, Hndle, 5/16", Shaft MP52121
- PRIMELINE TOOLS Garage Door Hinge, 4, Standard MP52107
- AMERICAN GARAGE DOOR SUPPLY Hinge Screw, Self Driller, 1 In., PK24 TAOS141W
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 14 ft, 2 In Brush BP4122-14
- PRIME-LINE Spline Blk 25'L .210 P7527
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 H414
- PRIME-LINE Screen Spline .270 Blk P 8135
- Primeline Tools Garage Door Hinges