Primeline Tools
Garage Door Hinge, Galvanized Steel
- Zoro #: G0570348
- Mfr #: GD 52107
Hover or click to zoom Tap to zoom
Key Features
- Mounting: Surface
- Material: Steel
- Finish: Galvanized Steel
- Range of Motion: 180 Degrees
- Hinge Number: #1 Heavy Duty
- Door Leaf Height: 1 7/8 in
- Door Leaf Width: 3 in
- Door Leaf Thickness: 0.078 in
$6.69
Subtotal: $6.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Primeline Tools #GD 52107 Specifications
- Zoro #: G0570348
- Mfr #: GD 52107
- UPC #: 049793521071
- Mounting: Surface
- Material: Steel
- Finish: Galvanized Steel
- Range of Motion: 180 Degrees
- Hinge Number: #1 Heavy Duty
- Door Leaf Height: 1 7/8 in
- Door Leaf Width: 3 in
- Door Leaf Thickness: 0.078 in
- Pin Material: Steel
- Load Capacity: N/A
- Item: Garage Door Hinge
- Orientation: Non Handed
- Ligature Resistant: No
- Pin Type: Nonremovable
- Bearing Type: None
- Holes: With
- Pin Dia.: 7/16 in
- Corners: Rounded
- Required Door Thickness: N/A
- Holes per Leaf: 2
- Hardware: Not included
- Country of Origin (subject to change): China
Description
Garage Door Hinge, Steel Material, Galvanized Steel Finish, N/A Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 7/8 in Door Leaf Height, 3 in Door Leaf Width, 0.078 in Door Leaf Thickness, N/A Required Door Thickness, None Bearing Type, Rounded Corners, Not Included Hardware, #1 Heavy Duty Hinge Number, Surface Mounting, 7/16 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Reviews of Primeline Tools #GD 52107
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PRIMELINE TOOLS Garage Door Blank, T, Hndle, 5/16", Shaft MP52121
- PRIMELINE TOOLS Garage Door Hinge, Galvanized Steel GD 52106
- PRIMELINE TOOLS Garage Door Hinge, Galvanized Steel GD 52105
- PRIMELINE TOOLS Garage Door, T Hndle, Keyed 5/16", Shaft MP52122
- PRIMELINE TOOLS Garage Door Hinge, 4, Standard MP52107
- PRIMELINE TOOLS Garage Door Hinge, Galvanized Steel GD 52167
- VOLVO PENTA ORingV2 946773
- AMERICAN GARAGE DOOR SUPPLY Hinge Screw, Self Driller, 1 In., PK24 MS1458
- PRIME-LINE Hinge Garage Door #2 GD52105
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/2 SJEO, L 4 ft CCD420-2
- AMERICAN GARAGE DOOR SUPPLY Pneumatic Safety Reversing Edge Kit PRKIT3
- Primeline Tools Garage Door Hinges