Primeline Tools
Garage Door Hinge, Galvanized Steel
- Zoro #: G0574907
- Mfr #: GD 52167
Hover or click to zoom Tap to zoom
Key Features
- Mounting: Surface
- Material: Steel
- Finish: Galvanized Steel
- Range of Motion: 180 Degrees
- Hinge Number: #1 Heavy Duty
- Door Leaf Height: 1 7/8 in
- Door Leaf Width: 2 13/16 in
- Door Leaf Thickness: 0.078 in
$17.82
1% off
$17.61
Subtotal: $17.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PRIMELINE TOOLS Garage Door Hinge, Galvanized Steel GD 52105
- PRIMELINE TOOLS Garage Door, T Hndle, Keyed 5/16", Shaft MP52122
- PRIMELINE TOOLS Garage Door Hinge, 4, Standard MP52107
- PRIMELINE TOOLS Garage Door Hinge, Galvanized Steel GD 52106
- PRIMELINE TOOLS Garage Door Hinge, Galvanized Steel GD 52104
- PRIMELINE TOOLS Garage Door Hinge, Galvanized Steel GD 52107
- AMERICAN GARAGE DOOR SUPPLY Flanged Serrated Hex Nut, SS, PK16 NUTFS14
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 2 In Brush BP4122-10
- AMERICAN GARAGE DOOR SUPPLY Pusher Springs, Galv, Length 27 In, PR SPG27
- PRIME-LINE Screen Spline .160 Blk P 8125
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/2 In H, PK2 HS812
- Primeline Tools Garage Door Hinges