Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Torsion Spring Cables, Steel, Silver, PR

  • Zoro #: G0962488
  • Mfr #: GD 52183

$7.90 /ea

Order in multiples of 2

Details
  • Construction: Alloy Steel Body
  • Depth (In.): 1/8
  • Length (In.): 8 ft. 8"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Primeline #GD 52183 Specifications

  • Zoro #: G0962488
  • Mfr #: GD 52183
Construction: Alloy Steel Body Depth (In.): 1/8
Length (In.): 8 ft. 8" Outside Dia.: 1/8"
Number of Wheels: 0 Hardware: Included
Color: Silver Item: Torsion Spring Cables
For Use With: Torsion Spring Doors 7 ft. high Width (In.): 9-1/8
Finish: Galvanized Mounting: Internal
Requires: Wall Case and Exterior Grille Roller Width/Dia. (In.): No Roller
Height (In.): 1/8 Material: Carbon Steel
Includes: (2) Cables; Looped Ends and Stops Package Quantity: 1
Country of Origin (subject to change): China

Description

Hanging door hardware consists of a track that attaches to the door frame and hardware with wheels that attach each door to the track. Here is some additional information about Primeline Torsion Spring Cables. Material: Steel, Color: Silver, For Use With: Sectional Garage Door.

Reviews of Primeline #GD 52183